Motion
5012  CHAIN COUPLING CHAIN ASSY

DODGE
5012 CHAIN COUPLING CHAIN ASSY

Coupling Chain -
Mi Item #00502135
MFR #5012 CHAIN COUPLING CHAIN ASSY
Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5012 CHAIN COUPLING CHAIN ASSY

Coupling Chain -
Mi Item #00502135
MFR #5012 CHAIN COUPLING CHAIN ASSY

Mfr description
CHAIN ONLY 5012 CPLG 100489
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.43/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size
    5012
  • Parallel Misalignment
    0.015 in

Details

  • Chain Number
    50
  • Coupling Component
    Chain Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    100489
  • Material
    Steel
  • Maximum Speed
    With Cover 4000 rpm, Without Cover 800 rpm
  • Number Of Links
    12
  • Number Of Teeth
    12
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475048267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)