Motion
6018 CPLG CHAIN

DIAMOND CHAIN COMPANY
6018 CPLG CHAIN

X-120833-18-P Coupling Chain - Size 60 Chain, 18 Links, Steel Material
Mi Item #00502161
MFR #6018 CPLG CHAIN
Price$116.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
6018 CPLG CHAIN

X-120833-18-P Coupling Chain - Size 60 Chain, 18 Links, Steel Material
Mi Item #00502161
MFR #6018 CPLG CHAIN

Mfr description
CHAIN ONLY 6018 CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.17/each

Specifications

Dimensions

  • Weight
    2.18 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    716647210114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)