Motion
6020 CPLG CHAIN

DIAMOND CHAIN COMPANY
6020 CPLG CHAIN

Coupling Chain - Size 60 Chain, 20 Links, Steel Material
MI ITEM #00502171
MFR #6020 CPLG CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
6020 CPLG CHAIN

Coupling Chain - Size 60 Chain, 20 Links, Steel Material
MI ITEM #00502171
MFR #6020 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.42 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    716647218004

Overview

Mfr description
CHAIN ONLY 6020 CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text