Motion
6020CHN
Coupling Chain - Size 60 Chain, 20 Links, Steel Material
Mi Item #00502173
MFR #6020CHN
Price$155.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 60 Chain, 20 Links, Steel Material
Mi Item #00502173
MFR #6020CHN

Mfr description
CHAIN ONLY 6020 CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.62/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Outside Diameter
    5.953 in
  • Weight
    5.95 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697950046600
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    22
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    697950046600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)