Motion
6022CHN
Coupling Chain - Size 60 Chain, 22 Links, Steel Material
MI ITEM #00502181
MFR #6022CHN
Price$170.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 60 Chain, 22 Links, Steel Material
MI ITEM #00502181
MFR #6022CHN

Mfr description
6022CHN COUPLING CHAIN
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.97/each

Specifications

Dimensions

  • Weight
    2.72 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046617
  • Material
    Steel
  • Number Of Links
    22
  • Number Of Teeth
    22
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    697950046617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)