Motion
8018 CPLG CHAIN

DIAMOND CHAIN COMPANY
8018 CPLG CHAIN

Coupling Chain - Size 80 Chain, 18 Links, Steel Material
MI ITEM #00502191
MFR #8018 CPLG CHAIN
Price$254.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
8018 CPLG CHAIN

Coupling Chain - Size 80 Chain, 18 Links, Steel Material
MI ITEM #00502191
MFR #8018 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.27/each

Specifications

Dimensions

  • Weight
    5.06 lbs

Details

  • Chain Number
    80
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    716647265732

Overview

Mfr description
CHAIN ONLY 8018 CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text