Motion
8020 CPLG CHAIN

TSUBAKI (UST)
8020 CPLG CHAIN

Coupling Chain - Size 80 Chain, 20 Links, Steel Material
Mi Item #00502204
MFR #8020 CPLG CHAIN
Price$333.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
8020 CPLG CHAIN

Coupling Chain - Size 80 Chain, 20 Links, Steel Material
Mi Item #00502204
MFR #8020 CPLG CHAIN

Mfr description
8020 COUPLING CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.02/each

Specifications

Dimensions

  • Weight
    6.10 lbs

Details

  • Chain Number
    80
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    097039182135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)