Motion
10020 CHAIN COUPLING CHAIN ASSY

DODGE
10020 CHAIN COUPLING CHAIN ASSY

Coupling Chain -
MI ITEM #00502217
MFR #10020 CHAIN COUPLING CHAIN ASSY
Price$420.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10020 CHAIN COUPLING CHAIN ASSY

Coupling Chain -
MI ITEM #00502217
MFR #10020 CHAIN COUPLING CHAIN ASSY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$420.81/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size
    10020
  • Parallel Misalignment
    0.015 in

Details

  • Chain Number
    100
  • Coupling Component
    Chain Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    100495
  • Material
    Steel
  • Maximum Speed
    With Cover 1800 rpm, Without Cover 450 rpm
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475048311

Overview

Mfr description
CHAIN ONLY 10020 CPLG 100495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text