Motion
10020 CPLG CHAIN
Coupling Chain - Size 100 Chain, 20 Links, Steel Material
Mi Item #00502218
MFR #10020 CPLG CHAIN
Price$699.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 100 Chain, 20 Links, Steel Material
Mi Item #00502218
MFR #10020 CPLG CHAIN

Mfr description
CHAIN ONLY 10020 CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$699.23/each

Specifications

Dimensions

  • Weight
    10.92 lbs

Details

  • Chain Number
    100
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046655
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    697950046655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)