Motion
12018 CPLG CHAIN
Coupling Chain - Size 120 Chain, 18 Links, Steel Material
Mi Item #00502225
MFR #12018 CPLG CHAIN
Price$917.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 120 Chain, 18 Links, Steel Material
Mi Item #00502225
MFR #12018 CPLG CHAIN

Mfr description
CHAIN ONLY 12018 CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.56/each

Specifications

Dimensions

  • Weight
    17.00 lbs

Details

  • Chain Number
    120
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046662
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    697950046662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)