Overview
Mfr description
C40B12 RSB HUB FOR CHAIN CPLG
Specifications
- Chain Number40
- Number Of Teeth12
- Bore TypeRough Stock
- Outside Diameter2.3750 in
- Coupling Overall Length2.5625 in
- MaterialSteel
- Hub Diameter1.4063 in
- Hub Length1.1250 in
- Length Between Sprockets0.3125 in
- Max Rpm3600 rpm
- Manufacturer Catalog Number3850542
- UPC_NO662289698516
- Coupling ComponentFlange
- Coupling StyleChain
- Coupling TypeChain Coupling
- Part TypeFlange
- Weight0.54 lbs
- Product TypeChain Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data