Motion
4012
Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.4375 in Bore, Rough Stock, Material: Steel
Mi Item #00502244
MFR #4012
Price$43.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.4375 in Bore, Rough Stock, Material: Steel
Mi Item #00502244
MFR #4012

Mfr description
4012 COUPLING HALF - STK BORE
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.72/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Overall Length
    2.5313 in
  • Hub Diameter
    1-13/32 in
  • Hub Length
    1-1/8 in
  • Length Between Sprockets
    9/32 in
  • Maximum Bore Diameter
    0.8750 in
  • Outside Diameter
    2 in
  • Weight
    0.5 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048314
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    12
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950048314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)