Motion
4016 RSB
Chain Coupling Sprocket - 40 Chain, 16 Teeth, Rough Stock, Material: Steel
MI ITEM #00502253
MFR #4016 RSB
List Price$56.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, Rough Stock, Material: Steel
MI ITEM #00502253
MFR #4016 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.61/each for your price

Overview

Mfr description
4016 1/2 STOCK BORE

Specifications

  • Chain Number
    40
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Outside Diameter
    3.0000 in
  • Coupling Overall Length
    2.5313 in
  • Material
    Steel
  • Hub Diameter
    1.9688 in
  • Hub Length
    1.1250 in
  • Length Between Sprockets
    0.2813 in
  • Max Rpm
    4800 rpm
  • UPC_NO
    097039362759
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    1.00 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text