Motion
40TL1
Weld-On QD Bushing Hub - Steel Material
Mi Item #00502256
MFR #40TL1
Price$86.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Steel Material
Mi Item #00502256
MFR #40TL1

Mfr description
40TL1 TL HUB 1610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.23/each

Specifications

Dimensions

  • Flange Thickness
    0.2500 in
  • Outside Diameter  
    3.0000 in
  • Overall Length  
    1.0000 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Taper-Lock Bore
  • Manufacturer Upc Number
    097039387103
  • Material
    Steel
  • UPC_NO
    097039387103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)