Motion
B5012 RSB

DODGE
B5012 RSB

Chain Coupling Sprocket - 50 Chain, 12 Teeth, 0.6250 in Bore, Rough Stock, Material: Steel
MI ITEM #00502259
MFR #B5012 RSB
Your Price$80.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B5012 RSB

Chain Coupling Sprocket - 50 Chain, 12 Teeth, 0.6250 in Bore, Rough Stock, Material: Steel
MI ITEM #00502259
MFR #B5012 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.08/each(List $89.94)

Overview

Mfr description
FB5012 RSB HUB FOR CHAIN CPLG 099150

Specifications

  • Chain Number
    50
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    0.6250 in
  • Maximum Bore Diameter
    1.1250 in
  • Outside Diameter
    1.7500 in
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Manufacturer Catalog Number
    099150
  • UPC_NO
    782475047161
  • Angular Misalignment
    2 °
  • Bore Length
    1.25 in
  • Coupling Component
    Flange
  • Coupling Size
    5012
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Maximum Speed
    With Cover 4000 rpm, Without Cover 800 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought