Motion
C50B16 RSB

BROWNING
C50B16 RSB

Chain Coupling Sprocket - 50 Chain, 16 Teeth, Rough Stock, Material: Steel
Mi Item #00502261
MFR #C50B16 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C50B16 RSB

Chain Coupling Sprocket - 50 Chain, 16 Teeth, Rough Stock, Material: Steel
Mi Item #00502261
MFR #C50B16 RSB

Mfr description
C50B16 RSB HUB FOR CHAIN CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    3.2813 in
  • Hub Diameter
    2.5000 in
  • Hub Length
    1.4375 in
  • Length Between Sprockets
    0.4063 in
  • Outside Diameter
    3.7500 in
  • Weight
    2.15 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog Number
    3850575
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    662289698684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)