Motion
5018 RSB
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Rough Stock, Material: Steel
MI ITEM #00502274
MFR #5018 RSB
Your Price$74.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 50 Chain, 18 Teeth, Rough Stock, Material: Steel
MI ITEM #00502274
MFR #5018 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.63/each(List $83.43)

Overview

Mfr description
5018 5/8 STOCK BORE

Specifications

  • Chain Number
    50
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    4.1875 in
  • Coupling Overall Length
    3.2500 in
  • Material
    Steel
  • Hub Diameter
    2.9688 in
  • Hub Length
    1.6875 in
  • Length Between Sprockets
    0.3750 in
  • Max Rpm
    3000 rpm
  • UPC_NO
    097039362773
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    3.50 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text