Motion
B6018 RSB

DODGE
B6018 RSB

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.0000 in Bore, Rough Stock, Material: Steel
MI ITEM #00502280
MFR #B6018 RSB
Price$96.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B6018 RSB

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.0000 in Bore, Rough Stock, Material: Steel
MI ITEM #00502280
MFR #B6018 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.68/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1.0000 in
  • Bore Length
    1.88 in
  • Coupling Size
    6018
  • Maximum Bore Diameter
    2.4375 in
  • Outside Diameter
    3.5000 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Rough Stock
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099153
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    With Cover 3000 rpm, Without Cover 675 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475047192

Overview

Mfr description
FB6018 RSB HUB FOR CHAIN CPLG 099153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text