Motion
6018 RSB
Chain Coupling Sprocket - 60 Chain, 18 Teeth, Rough Stock, Material: Steel
Mi Item #00502281
MFR #6018 RSB
Price$102.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 18 Teeth, Rough Stock, Material: Steel
Mi Item #00502281
MFR #6018 RSB

Mfr description
6018 COUPLING HALVES - CHAIN
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.56/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    4.1875 in
  • Hub Diameter
    3.5000 in
  • Hub Length
    1.8750 in
  • Length Between Sprockets
    0.4375 in
  • Outside Diameter
    5.0000 in
  • Weight
    0.85 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950047454
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950047454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)