Motion
6020 RSB
Chain Coupling Sprocket - 60 Chain, 20 Teeth, Rough Stock, Material: Steel
MI ITEM #00502291
MFR #6020 RSB
Price$153.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 20 Teeth, Rough Stock, Material: Steel
MI ITEM #00502291
MFR #6020 RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.73/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    5.5000 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039362797

Overview

Mfr description
6020 1 INCH STOCK BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text