Motion
8018 RSB
Chain Coupling Sprocket - 80 Chain, 18 Teeth, Rough Stock, Material: Steel
Mi Item #00502305
MFR #8018 RSB
Price$255.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 80 Chain, 18 Teeth, Rough Stock, Material: Steel
Mi Item #00502305
MFR #8018 RSB

Mfr description
8018 1 1/8 STOCK BORE COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.75/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Overall Length
    5.5000 in
  • Hub Diameter
    4.5625 in
  • Hub Length
    2.3750 in
  • Length Between Sprockets
    0.5625 in
  • Outside Diameter
    6.6875 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    80
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Max Rpm
    2000 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039362803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)