Motion
B8020 RSB

DODGE
B8020 RSB

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 1.5000 in Bore, Rough Stock, Material: Steel
Mi Item #00502309
MFR #B8020 RSB
Price$309.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B8020 RSB

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 1.5000 in Bore, Rough Stock, Material: Steel
Mi Item #00502309
MFR #B8020 RSB

Mfr description
FB8020 RSB HUB FOR CHAIN CPLG 099163
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.61/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1.5000 in
  • Bore Length
    2.63 in
  • Coupling Size
    8020
  • Maximum Bore Diameter
    3.5625 in
  • Outside Diameter
    5.3800 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Rough Stock
  • Chain Number
    80
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099163
  • Material
    Steel
  • Max Rpm
    2000 rpm
  • Maximum Speed
    With Cover 2000 rpm, Without Cover 500 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475047239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)