Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C100B20 X RSB

Chain Coupling Sprocket - 100 Chain, 20 Teeth, Rough Stock, Material: Steel
MI ITEM #00502322
MFR #C100B20 X RSB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C100B20 X RSB HUB FOR CHAIN CPLG

Specifications

  • Chain Number
    100
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Outside Diameter
    9.1250 in
  • Coupling Overall Length
    7.0000 in
  • Material
    Steel
  • Hub Diameter
    6.7188 in
  • Hub Length
    3.1250 in
  • Length Between Sprockets
    0.7500 in
  • Manufacturer Catalog Number
    3894128
  • UPC_NO
    662289698400
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Cover Assembly
  • Weight
    32.08 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text