Motion
12018
Chain Coupling Sprocket - 120 Chain, 18 Teeth, 2.0000 in Bore, Rough Stock, Material: Steel
Mi Item #00502331
MFR #12018
Price$1,118.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 120 Chain, 18 Teeth, 2.0000 in Bore, Rough Stock, Material: Steel
Mi Item #00502331
MFR #12018

Mfr description
12018 RSB HUB FOR CHAIN CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.74/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Coupling Overall Length
    7.8750 in
  • Hub Diameter
    6-3/4 in
  • Hub Length
    3-1/2 in
  • Length Between Sprockets
    55/64 in
  • Maximum Bore Diameter
    4.6875 in
  • Outside Diameter
    8.97 in
  • Weight
    36.88 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    120
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048239
  • Material
    Steel
  • Max Rpm
    1500 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950048239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)