Motion
12018 RSB

TSUBAKI (UST)
12018 RSB

Chain Coupling Sprocket - 120 Chain, 18 Teeth, Rough Stock, Material: Steel
MI ITEM #00502333
MFR #12018 RSB
Price$1,257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
12018 RSB

Chain Coupling Sprocket - 120 Chain, 18 Teeth, Rough Stock, Material: Steel
MI ITEM #00502333
MFR #12018 RSB

Mfr description
12018 1 15/16 STCK BORE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,257.75/each

Specifications

Dimensions

  • Outside Diameter
    10.0000 in
  • Weight
    36.80 lbs

Details

  • Bore Type
    Rough Stock
  • Chain Number
    120
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039362841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)