Motion
FB4012 X 1/2    CHAIN CPLG FLG

DODGE
FB4012 X 1/2 CHAIN CPLG FLG

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502358
MFR #FB4012 X 1/2 CHAIN CPLG FLG
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB4012 X 1/2 CHAIN CPLG FLG

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502358
MFR #FB4012 X 1/2 CHAIN CPLG FLG

Mfr description
FB4012 X 1/2 HUB ONLY FOR CHAIN CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    1.13 in
  • Coupling Size
    4012
  • Outside Diameter
    1.4100 in
  • Parallel Misalignment
    0.015 in
  • Weight
    0.52 lbs, 0.236 kg

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    40
  • Component Type
    Flange
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lube Style
    Grease
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099100
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Maximum Speed
    With Cover 5000 rpm, Without Cover 875 rpm
  • Number Of Teeth
    12
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)