Motion
4012 5/8
Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.6250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502366
MFR #4012 5/8
Your Price$50.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.6250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502366
MFR #4012 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.82/each(List $58.28)

Overview

Mfr description
4012 5/8 COUPLING HALF - FIN BORE
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Chain Number
    40
  • Number Of Teeth
    12
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2 in
  • Coupling Overall Length
    2.5313 in
  • Material
    Steel
  • Hub Diameter
    1-13/32 in
  • Hub Length
    1-1/8 in
  • Length Between Sprockets
    9/32 in
  • Max Rpm
    5000 rpm
  • Keyway Size
    3/16 x 3/32 in
  • UPC_NO
    697950046716
  • Manufacturer Upc Number
    697950046716
  • Coupling Component
    Flange
  • Manufacturer Catalog
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    0.4 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text