Motion
C4012 X 3/4

BROWNING
C4012 X 3/4

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502370
MFR #C4012 X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C4012 X 3/4

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502370
MFR #C4012 X 3/4

Mfr description
C4012 X 3/4 HUB ONLY FOR CHAIN CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    2.5625 in
  • Hub Diameter
    1.4063 in
  • Hub Length
    1.1250 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Between Sprockets
    0.3125 in
  • Outside Diameter
    2.4375 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog Number
    3894151
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Teeth
    12
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    662289698554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)