Motion
4012F 3/4

TSUBAKI (UST)
4012F 3/4

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502375
MFR #4012F 3/4
Your Price$46.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
4012F 3/4

Chain Coupling Sprocket - 40 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502375
MFR #4012F 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.63/each(List $53.63)

Overview

Mfr description
4012 3/4 FINISHED BORE

Specifications

  • Chain Number
    40
  • Number Of Teeth
    12
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.3750 in
  • Coupling Overall Length
    2.5313 in
  • Material
    Steel
  • Hub Diameter
    1.4063 in
  • Hub Length
    1.1250 in
  • Length Between Sprockets
    0.2813 in
  • Bushing Installation Type
    Sprocket Side
  • Max Rpm
    4800 rpm
  • Keyway Size
    3/16 x 3/32 in
  • UPC_NO
    097039362896
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    0.50 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text