Motion
C4016 X 7/8

BROWNING
C4016 X 7/8

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502392
MFR #C4016 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C4016 X 7/8

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502392
MFR #C4016 X 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C4016 X 7/8 HUB ONLY FOR CHAIN CPLG

Specifications

  • Chain Number
    40
  • Number Of Teeth
    16
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.8750 in
  • Outside Diameter
    3.0000 in
  • Coupling Overall Length
    2.5625 in
  • Material
    Steel
  • Hub Diameter
    1.9688 in
  • Hub Length
    1.1250 in
  • Length Between Sprockets
    0.3125 in
  • Max Rpm
    3600 rpm
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Catalog Number
    3894193
  • UPC_NO
    662289698660
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    0.95 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text