Motion
4016F 7/8

TSUBAKI (UST)
4016F 7/8

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502397
MFR #4016F 7/8
Price$54.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
4016F 7/8

Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502397
MFR #4016F 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.41/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    2.0313 in
  • Hub Diameter
    1.9688 in
  • Hub Length
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Between Sprockets
    0.2813 in
  • Outside Diameter
    3.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Bushing Installation Type
    Sprocket Side
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Max Rpm
    4800 rpm
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039362940

Overview

Mfr description
4016 7/8 FINISHED BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text