Motion
4016 1
Chain Coupling Sprocket - 40 Chain, 16 Teeth, 1.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502407
MFR #4016 1
Price$57.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, 1.0000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502407
MFR #4016 1

Mfr description
4016 1 COUPLING HALF - FIN BORE
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.30/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    2.5313 in
  • Hub Diameter
    1-31/32 in
  • Hub Length
    1-1/8 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Between Sprockets
    9/32 in
  • Outside Diameter
    2.64 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046839
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    697950046839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)