Motion
FB5012 X 3/4

DODGE
FB5012 X 3/4

Chain Coupling Sprocket - 50 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502451
MFR #FB5012 X 3/4
Your Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB5012 X 3/4

Chain Coupling Sprocket - 50 Chain, 12 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502451
MFR #FB5012 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.96/each(List $102.67)

Overview

Mfr description
FB5012 X 3/4 HUB ONLY FOR CHAIN CPLG

Specifications

  • Chain Number
    50
  • Number Of Teeth
    12
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Manufacturer Catalog Number
    099132
  • UPC_NO
    782475047116
  • Angular Misalignment
    2 °
  • Bore Fit
    Clearance
  • Bore Length
    1.25 in
  • Coupling Component
    Flange
  • Coupling Size
    5012
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Maximum Speed
    With Cover 4000 rpm, Without Cover 800 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • Bore Tolerance Standard
    AGMA 9002
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought