Motion
5016F 3/4

TSUBAKI (UST)
5016F 3/4

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502466
MFR #5016F 3/4
Your Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
5016F 3/4

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 0.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502466
MFR #5016F 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.54/each(List $83.43)

Overview

Mfr description
5016 3/4 FINISHED BORE

Specifications

  • Chain Number
    50
  • Number Of Teeth
    16
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    3.7500 in
  • Coupling Overall Length
    3.2500 in
  • Material
    Steel
  • Hub Diameter
    2.5000 in
  • Hub Length
    1.4375 in
  • Length Between Sprockets
    0.3750 in
  • Bushing Installation Type
    Sprocket Side
  • Max Rpm
    3600 rpm
  • Keyway Size
    3/16 x 3/32 in
  • UPC_NO
    097039363022
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    2.20 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text