Motion
FB5016 X 1 1/4

DODGE
FB5016 X 1 1/4

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 1.2500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502500
MFR #FB5016 X 1 1/4
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB5016 X 1 1/4

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 1.2500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502500
MFR #FB5016 X 1 1/4

Mfr description
FB5016 X 1-1/4 HUB ONLY FOR CHAIN CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    1.2500 in
  • Bore Length
    1.44 in
  • Coupling Size
    5016
  • Outside Diameter
    2.5000 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099110
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    With Cover 4000 rpm, Without Cover 800 rpm
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475046898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)