Motion
5016F 1-5/8

TSUBAKI (UST)
5016F 1-5/8

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 1.6250 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502537
MFR #5016F 1-5/8
Price$76.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
5016F 1-5/8

Chain Coupling Sprocket - 50 Chain, 16 Teeth, 1.6250 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502537
MFR #5016F 1-5/8

Mfr description
5016 1 5/8 FINISHED BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.18/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    3.7500 in
  • Weight
    2.20 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)