Motion
C5018 X 1-3/8

BROWNING
C5018 X 1-3/8

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.3750 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502568
MFR #C5018 X 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C5018 X 1-3/8

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.3750 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502568
MFR #C5018 X 1-3/8

Mfr description
C5018 X 1-3/8 HUB ONLY FOR CHAIN CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Overall Length
    3.7813 in
  • Hub Diameter
    2.9688 in
  • Hub Length
    1.6875 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Between Sprockets
    0.4063 in
  • Outside Diameter
    4.1875 in
  • Weight
    2.86 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog Number
    3894417
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    662289698875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)