Motion
5018F 1-7/16

TSUBAKI (UST)
5018F 1-7/16

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502581
MFR #5018F 1-7/16
Your Price$80.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
5018F 1-7/16

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502581
MFR #5018F 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.32/each(List $92.37)

Overview

Mfr description
5018 1 7/16 FIN. BORE

Specifications

  • Chain Number
    50
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.4375 in
  • Outside Diameter
    4.1875 in
  • Material
    Steel
  • UPC_NO
    097039363190
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    3.50 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text