Motion
5018F 1-3/4

TSUBAKI (UST)
5018F 1-3/4

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502597
MFR #5018F 1-3/4
Price$99.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
5018F 1-3/4

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.7500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502597
MFR #5018F 1-3/4

Mfr description
5018 1 3/4 FINISHED BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.13/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Coupling Overall Length
    2.3750 in
  • Hub Diameter
    2.9688 in
  • Hub Length
    1.0000 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Between Sprockets
    0.3750 in
  • Outside Diameter
    4.1875 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Bushing Installation Type
    Sprocket Side
  • Chain Number
    50
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    097039363220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)