Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C5018 X 1-7/8

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502598
MFR #C5018 X 1-7/8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C5018 X 1-7/8 HUB ONLY FOR CHAIN CPLG

Specifications

  • Chain Number
    50
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    4.1875 in
  • Coupling Overall Length
    3.7813 in
  • Material
    Steel
  • Hub Diameter
    2.9688 in
  • Hub Length
    1.6875 in
  • Length Between Sprockets
    0.4063 in
  • Max Rpm
    3600 rpm
  • Keyway Size
    1/2 x 1/4 in
  • Manufacturer Catalog Number
    3894466
  • UPC_NO
    662289698905
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    2.22 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text