Motion
5018F 1-7/8

TSUBAKI (UST)
5018F 1-7/8

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502602
MFR #5018F 1-7/8
List Price$95.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
5018F 1-7/8

Chain Coupling Sprocket - 50 Chain, 18 Teeth, 1.8750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502602
MFR #5018F 1-7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.00/each for your price

Overview

Mfr description
5018 1 7/8 FINISHED BORE

Specifications

  • Chain Number
    50
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    4.1875 in
  • Coupling Overall Length
    2.3750 in
  • Material
    Steel
  • Hub Diameter
    2.9688 in
  • Hub Length
    1.0000 in
  • Length Between Sprockets
    0.3750 in
  • Bushing Installation Type
    Sprocket Side
  • Max Rpm
    3000 rpm
  • Keyway Size
    1/2 x 1/4 in
  • UPC_NO
    097039363237
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    3.50 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text