Motion
6018F  1-1/8

TSUBAKI (UST)
6018F 1-1/8

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502620
MFR #6018F 1-1/8
List Price$131.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
6018F 1-1/8

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502620
MFR #6018F 1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.10/each for your price

Overview

Mfr description
6018 1 1/8 FINISHED BORE

Specifications

  • Chain Number
    60
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    5.0000 in
  • Material
    Steel
  • UPC_NO
    097039363268
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    5.00 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text