Motion
C6018 X 1-1/4

BROWNING
C6018 X 1-1/4

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.2500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502624
MFR #C6018 X 1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C6018 X 1-1/4

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 1.2500 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502624
MFR #C6018 X 1-1/4

Mfr description
C6018 X 1-1/4 HUB ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    4.2188 in
  • Hub Diameter
    3.5000 in
  • Hub Length
    1.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Between Sprockets
    0.4688 in
  • Outside Diameter
    5.0000 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog Number
    3894516
  • Material
    Steel
  • Max Rpm
    1800 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    662289699001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)