Motion
C6018 X 2-1/8

BROWNING
C6018 X 2-1/8

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 2.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502696
MFR #C6018 X 2-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C6018 X 2-1/8

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 2.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502696
MFR #C6018 X 2-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C6018 X 2-1/8 HUB ONLY FOR CHAIN CPLG

Specifications

  • Chain Number
    60
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.1250 in
  • Outside Diameter
    5.0000 in
  • Coupling Overall Length
    4.2188 in
  • Material
    Steel
  • Hub Diameter
    3.5000 in
  • Hub Length
    1.8750 in
  • Length Between Sprockets
    0.4688 in
  • Max Rpm
    1800 rpm
  • Keyway Size
    1/2 x 1/4 in
  • Manufacturer Catalog Number
    3894607
  • UPC_NO
    662289699100
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    3.72 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text