Motion
FB6018 X 2 3/16

DODGE
FB6018 X 2 3/16

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 2.1875 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502705
MFR #FB6018 X 2 3/16
Price$128.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB6018 X 2 3/16

Chain Coupling Sprocket - 60 Chain, 18 Teeth, 2.1875 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502705
MFR #FB6018 X 2 3/16

Mfr description
FB6018 X 2-3/16 HUB ONLY FOR CHAIN CLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.74/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    2.1875 in
  • Bore Length
    1.88 in
  • Coupling Size
    6018
  • Outside Diameter
    3.5000 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099207
  • Material
    Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    With Cover 3000 rpm, Without Cover 675 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475792382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)