Motion
6020 1 1/2
Chain Coupling Sprocket - 60 Chain, 20 Teeth, 1.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502730
MFR #6020 1 1/2
Price$142.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 20 Teeth, 1.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502730
MFR #6020 1 1/2

Mfr description
6020 1 1/2 COUPLING HALF - FIN BORE
  • Industry: Steel, copper, paper, petro-chemical, food, wastewater, transportation
  • Applications: Pumps, compressors, fans, conveyors, anywhere motors, engines, and turbines are used
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.22/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    4.4375 in
  • Hub Diameter
    3-7/8 in
  • Hub Length
    2 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Between Sprockets
    7/16 in
  • Outside Diameter
    5.5000 in
  • Weight
    6.13 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Material
    Steel
  • Max Rpm
    2500 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Set Screw Type
    One over Keyway
  • UPC_NO
    697950047669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)