Overview
Mfr description
C6020 X 2-1/8 HUB ONLY
Specifications
- Chain Number60
- Number Of Teeth20
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter2.1250 in
- Outside Diameter5.5000 in
- Coupling Overall Length4.4688 in
- MaterialSteel
- Hub Diameter3.8750 in
- Hub Length2.0000 in
- Length Between Sprockets0.4688 in
- Max Rpm1800 rpm
- Keyway Size1/2 x 1/4 in
- Manufacturer Catalog Number3894706
- UPC_NO662289699223
- Coupling ComponentFlange
- Coupling StyleChain
- Coupling TypeChain Coupling
- Part TypeFlange
- Weight5.28 lbs
- Product TypeChain Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data