Motion
6020F 2-7/16

TSUBAKI (UST)
6020F 2-7/16

Chain Coupling Sprocket - 60 Chain, 20 Teeth, 2.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502761
MFR #6020F 2-7/16
Your Price$113.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
6020F 2-7/16

Chain Coupling Sprocket - 60 Chain, 20 Teeth, 2.4375 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502761
MFR #6020F 2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$113.29/each(List $157.91)

Overview

Mfr description
6020 2 7/16 FIN. BORE

Specifications

  • Chain Number
    60
  • Number Of Teeth
    20
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.4375 in
  • Outside Diameter
    5.5000 in
  • Material
    Steel
  • Hub Diameter
    3.8750 in
  • Hub Length
    4.4375 in
  • Length Between Sprockets
    0.4375 in
  • Bushing Installation Type
    Hub Side
  • Max Rpm
    2500 rpm
  • Keyway Size
    5/8 x 5/16 in
  • UPC_NO
    097039363497
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    6.50 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text