Motion
8018 1 1/8
Chain Coupling Sprocket - 80 Chain, 18 Teeth, 1.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502818
MFR #8018 1 1/8
Your Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 80 Chain, 18 Teeth, 1.1250 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #00502818
MFR #8018 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.84/each(List $332.17)

Overview

Mfr description
8018 1 1/8 SPK ROLLER CPLG
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Chain Number
    80
  • Number Of Teeth
    18
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    5.950 in
  • Coupling Overall Length
    5.3281 in
  • Material
    Steel
  • Hub Diameter
    4-9/16 in
  • Hub Length
    2-3/8 in
  • Length Between Sprockets
    37/64 in
  • Max Rpm
    2000 rpm
  • Keyway Size
    1/4 x 1/8 in
  • UPC_NO
    697950047881
  • Manufacturer Upc Number
    697950047881
  • Coupling Component
    Flange
  • Manufacturer Catalog
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Weight
    11.2 lbs
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text