Motion
C8020 X 2-15/16

BROWNING
C8020 X 2-15/16

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 2.9375 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502911
MFR #C8020 X 2-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
C8020 X 2-15/16

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 2.9375 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #00502911
MFR #C8020 X 2-15/16

Mfr description
C8020 X 2-15/16 HUB ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Coupling Overall Length
    5.8750 in
  • Hub Diameter
    5.3750 in
  • Hub Length
    2.6250 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Between Sprockets
    0.6250 in
  • Outside Diameter
    7.3750 in
  • Weight
    12.84 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    80
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog Number
    3894862
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • UPC_NO
    662289699421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)